₹495.00
Ex VAT
₹584.10
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Kennedy range of circular inspection mirrors feature a ball and socket universally positional joint, holding the high grade distortion free mirror at any angle. They come mounted on chrome plated high polish finish telescopic shafts.
Features and Benefits
• Ball and socket universally positional joint for easy positioning
• High grade distortion-free mirror
• Durable chrome plated high polish finish telescopic shafts
Specifications
1.1/4"
• Diameter: 30mm
• Includes high power magnet and pocket clip
• Length Closed/Open (180/480mm)
2"
• Diameter: 50mm
• Length Closed/Open (280/420mm)
Typical Applications
• Inspection
• Automotive
• Engineering
Attribute | Value |
---|---|
Additional Features | distortion free mirror high power magnet pocket clip |
Arm Type | Telescoping |
Brand | Kennedy |
EAN | 5036140004238 |
ECLASS Code | 21170616 |
MFR Part No. | J-176 |
Mirror Diameter | 50mm |
Product Type | Telescopic Mirror |
Surface Treatment | Chrome Plated |
UNSPSC Code | 41111713 |
Weight | 100g |