₹2247.00
Ex VAT
₹2651.46
Inc VAT
Product Details
Product Specification
Anti-Static Val-U-Vac
With carbon impregnated tip and body to prevent solder adhesion and dispel static. Conforms with CECC 15. Removal of molten solder is achieved by the spring loaded piston creating a vacuum in the barrel of the tool. With safety shield and extraction springs located outside of the vacuum chamber and PTFE nozzle to prevent solder sticking.
Nozzle size: 3mm OD x 1.5mm, ID x 20mm.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140110649 |
ECLASS Code | 21089101 |
Length | 190mm |
UNSPSC Code | 23271809 |