₹69658.00
Ex VAT
₹82196.44
Inc VAT
Product Details
Product Specification
Product Documents
316 stainless steel MIG welding wire on a 15 kg reel, a molybdenum bearing, stainless steel wire with low carbon content. It is corrosion resistant for welding molybdenum bearing austenitic stainless steels.
Features and Benifits:
■ Increased silicon content for an improved weld that produces a smoother more consistent bead making it ideal for use where appearance is important.
■ Supplied on a precision layer wound reel for positive uninterrupted feeding
■ The wire baskets can be easily recycled together with waste steel, avoiding more complex disposal, such as with plastic spools.
Typical Application:
■ Used extensively in the food and chemical industries.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140326200 |
ECLASS Code | 21081003 |
Material Type | Stainless Steel |
Reel Size | 15kg |
UNSPSC Code | 23271813 |
Wire Diameter | 1.0mm |