SKU:
MTL9853360K
MPN:
GI001Y
₹24862.00
Ex VAT
₹29337.16
Inc VAT
Product Details
Product Specification
Lightweight aluminium frame. Ideal for delivery vans. Telescopic handle and extendable platform for longer loads. Folds flat for easy storage. 2x fixed and 2x 360° 100mm diameter solid rubber castors.
Dimensions Fully extended: 700mm (l) x 410mm (w) x 960mm (h)
Dimensions Folded: 495mm (l) x 410mm (w) x 230mm (h)
Load Capacity: 150kg evenly distributed
Platform height: 160mm
Platform dimensions: Width: 410mm. Length: 495/700mm
Capacity: 150kg.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Silver |
Depth | 725mm |
EAN | 5036140327979 |
ECLASS Code | 21070300 |
Height | 960 |
Load Capacity | 150kg |
MFR Part No. | GI001Y |
Product Material | Aluminium |
Product Type | Folding Trolley |
UNSPSC Code | 24101503 |
Wheel Diameter | 100 |
Wheel Type | Fixed Castors Swivel Castor |