₹7779.00
Ex VAT
₹9179.22
Inc VAT
Product Details
Product Specification
Product Documents
This standard stretch wrap dispenser is a very simple yet cost effective solution for wrapping pallets. The dispenser possesses a handle that keeps the roll secure and allows the operator to adjust the tension of the film whilst wrapping
Features and Benefits
• Suited for 400 and 500mm rolls of stretch wrap and for 38, 50 and 75mm cores
• The handle keeps the roll secure and allows the operator to adjust the tension of the film whilst wrapping
• Simple and cost effective way of wrapping pallets
Typical Applications
• Suited for wrapping pallets and larger items for distribution
Attribute | Value |
---|---|
Brand | Avon |
EAN | 5036140324763 |
ECLASS Code | 36520000 |
MFR Part No. | SR80 |
Type | Stretch Dispenser |
UNSPSC Code | 24102200 |