₹1088.00
Ex VAT
₹1283.84
Inc VAT
Product Details
Product Specification
Product Documents
Rigid PVC signs which can also be used independently on flat surfaces to further highlight restrictions.
Features and Benefits
• Constructed from rigid PVC that can be mounted to the wall
• Fully compliant with Health & Safety legislation and BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Slippery floor |
EAN | 5036140359611 |
ECLASS Code | 40200103 |
Fixing Method | Wall Fix |
Material | Rigid PVC |
Overall Height | 300mm |
Overall Width | 200mm |
Primary Colour | White |
Sign Type | Slippery Floor |
UNSPSC Code | 55121718 |