₹3489.00
Ex VAT
₹4117.02
Inc VAT
Product Details
Product Specification
Product Documents
Provide a clear safety message around your sites. Ensures compliance under the latest Health & Safety regulations. All symbols, where applicable, conform to ISO 7010. Signs are available in the sizes shown below each illustration. Available in two quality materials: Self-adhesive vinyl - ideal for indoor use. 1.2mm rigid plastic - suitable for use indoors or out, fixings required.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Caution Pedestrians/Sound horn/5 mph speed limit |
EAN | 5036140360174 |
ECLASS Code | 40200103 |
Fixing Method | Wall Fix |
Material | Rigid PVC |
Overall Height | 500mm |
Overall Width | 300mm |
Primary Colour | White |
Sign Type | Sound Horn |
UNSPSC Code | 55121718 |