noscriptSitesafe Hot Rigid PVC Caution Sign 300mm x 400mm HA04033R | Cromwell Tools
logo

Sitesafe

Hot Rigid PVC Caution Sign 300mm x 400mm

SKU:

SSF9647250K

MPN:

HA04033R

₹2976.00

Ex VAT

₹3511.68

Inc VAT

IN STOCK (8)

    Product Details

    Rigid PVC and Self-Adhesive. Ensures compliance under the latest Health & Safety regulations. All symbols, where applicable, conform to ISO 7010.
    Range of sizes available. Available in two quality materials: Self-adhesive vinyl - ideal for indoor use. 1.2mm rigid plastic - suitable for use indoors or out, fixings required.


    Product Documents
    Product Specification
    Attribute
    Value

    Braille

    No

    Brand

    Sitesafe

    Description

    Caution Hot

    EAN

    5036140359536

    ECLASS Code

    40200103

    Fixing Method

    Wall Fix

    Material

    Rigid PVC

    Overall Height

    400mm

    Overall Width

    300mm

    Primary Colour

    White

    Sign Type

    Hot

    UNSPSC Code

    55121718