₹640.00
Ex VAT
₹755.20
Inc VAT
Product Details
Product Specification
Product Documents
Rigid PVC and Self-Adhesive. Ensures compliance under the latest Health & Safety regulations. All symbols, where applicable, conform to ISO 7010.
Range of sizes available. Available in two quality materials: Self-adhesive vinyl - ideal for indoor use. 1.2mm rigid plastic - suitable for use indoors or out, fixings required.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Danger Highly flammable |
EAN | 5036140358447 |
ECLASS Code | 40200103 |
Fixing Method | Wall Fix |
Material | Rigid PVC |
Overall Height | 210mm |
Overall Width | 148mm |
Primary Colour | White |
Sign Type | Flammable |
UNSPSC Code | 55121718 |