SKU:
SOL7427211G
MPN:
SOL-742-7211G
₹33826.00
Ex VAT
₹37885.12
Inc VAT
Product Details
Product Specification
Product Documents
Everything you need to deal with spillage in a cylindrical bin.
Features and Benefits
• 90 litre absorbency capacity for effective clean up of medium to large spills
• Suited for use with oil spills and colour coded white accordingly
• Supplied in a circular bin for ease of storage
Contents
• 48 x premier 50cm x 40cm Pads
• 8 x Premier 1.2m Socks
• 1kg Drum Plug
• 1 x Hazard Tape
• 10 x waste bags & ties
Attribute | Value |
---|---|
Absorbent Capacity | 90L |
Application | Oil |
Brand | Solent Spill Control |
Colour | Blue/White |
ECLASS Code | 30010300 |
Includes | 10 x Cable Ties 10 x Disposal Bags 1 x Hazard Tape 1 x Ready Mixed Clay 48 x Absorbent Pads 8 x Absorbent 1.2m Socks |
Standards Met | BS 7959-1:2009 |
Supplied In | Circular Bin |
UNSPSC Code | 47131905 |