SKU:
SOL7421820E
MPN:
H1220500
₹188919.00
Ex VAT
₹211589.28
Inc VAT
Product Details
Product Specification
This oil-only spill kit comes complete in a water-proof, durable storage bin for easy transport and application where needed.
Features and Benefits
• 500 litre absorbency capacity for effective clean up of large spills
• Suited for oil spills only and colour coded white accordingly
• Convenient storage to keep everything together when needed
• Clearly labelled for easy identification
• Lightweight and easy to transport
• Moulded handles for user convenience
Contents
• 200 x Absorbent pads
• 20 x Absorbent 1.2m socks
• 8 x Absorbent 3m socks
• 16 x Absorbent pillows
• 1 x Hazard floor sign
• 1 x Hazard waste tape
• 18 x Hazardous waste disposal bags and ties
• 1 x Wheeled bin
Standards
• Tested to BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 500L |
Application | Oil |
Brand | Solent Spill Control |
Colour | Blue/White |
ECLASS Code | 30010300 |
Includes | 16 x Absorbent Pillows 18 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 1 x Hazard Floor Sign 1 x Hazard Waste Tape 1 x Wheeled Bin 200 x Absorbent Pads 20 x Absorbent 1.2m Socks 8 x Absorbent 3m Socks |
MFR Part No. | H1220500 |
Overall Depth | 77cm |
Overall Height | 122cm |
Overall Width | 120cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |