SKU:
SOL7422135T
MPN:
C1220240
₹83965.00
Ex VAT
₹94040.80
Inc VAT
Product Details
Product Specification
Product Documents
Supplied in a durable plastic wheeled bin, this 240 litre chemical spill kit is ideal for use in workplaces where chemical spills could pose a threat, such as workshops, automotive garages. Complete with absorbent pads, socks and pillows as well as disposal bags, the kit is simple yet effective at cleaning up chemical spills.
Features and Benefits
• Absorbent capacity of 240 litres to effectively clean up spills
• Suited for chemical spills and colour coded yellow accordingly
• Contains a variety of absorbent products to efficiently clear up any chemical spills that occur
• Supplied in a robust, waterproof two wheeled bin for ease of storage, transportation and eventual disposal in the event of a chemical spill
• Possesses various absorbent products that equate to 240 litres of absorbency to effectively clean up chemical spills
Contents
• 200 x Absorbent pads
• 10 x Absorbent 1.2m socks
• 10 x Absorbent pillows
• 18 x Hazardous waste disposal bags and ties
• 1 x Wheeled bin
Typical Applications
• Automotive
• Industrial
• Workshops
• Warehousing
Standards
• Tested to BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 240L |
Application | Chemical |
Brand | Solent Spill Control |
Colour | Blue/Yellow |
EAN | 5036140391123 |
ECLASS Code | 30010300 |
Includes | 10 x Absorbent 1.2m Socks 10 x Absorbent Pillows 18 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 1 x Wheeled Bin 200 x Absorbent Pads |
MFR Part No. | C1220240 |
Overall Depth | 74cm |
Overall Height | 106cm |
Overall Width | 60cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |
Weight | 240kg |