SKU:
SOL7422504E
MPN:
C1200240
₹72073.00
Ex VAT
₹80721.76
Inc VAT
Product Details
Product Specification
Product Documents
No need to buy a completely new spill kit, when you can simply replace the contents. Kits vary dependent on absorbency and are suited primarily for chemical spills.
Features and Benefits
• Various absorbent capacities available depending on your selection
• Suited for chemical applications and colour coded yellow accordingly
• Simple yet effective way of refilling your pre-existing spill kit
• Cost effective and environmentally beneficial way of replenishing your existing spill kit
Notes
• Spill kit contents only. Blue bins and other storage containers not included
• Shop our chemical spill kits here.
Attribute | Value |
---|---|
Absorbent Capacity | 240L Per Kit |
Application | Chemical |
Brand | Solent Spill Control |
EAN | 5036140391239 |
ECLASS Code | 30010300 |
Includes | 10 x Absorbent 1.2m Socks 10 x Absorbent Pillows 18 x Hazardo18 x Hazardous Waste Disposal Bags and Ties 200 x Absorbent Pads |
MFR Part No. | C1200240 |
To Suit | 240ltr |
UNSPSC Code | 47131905 |