₹7087.00
Ex VAT
₹8362.66
Inc VAT
Product Details
Product Specification
Product Documents
Improve safety on your site, loading areas and the approach roads to your premises. Manufactured from 3mm aluminium with a durable Class Ref 1 reflective face. Traffic signs comply with BSEN12899-1:2001. Suitable for either wall or post mounting.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | One Way Symbol |
EAN | 5036140359901 |
ECLASS Code | 40200103 |
Fixing Method | Wall Fix |
Material | Aluminium |
Overall Height | 600mm |
Overall Width | 450mm |
Primary Colour | Blue |
Sign Type | Traffic |
UNSPSC Code | 55121704 |