SKU:
SSF9645550K
MPN:
GCS07
₹3045.00
Ex VAT
₹3593.10
Inc VAT
Product Details
Product Specification
Product Documents
Ensure safe site navigation with this range of durable 1mm rigid plastic construction signs.
If you don't know which signs you need - ensure your site is safe and legal with our FREE step by step guide. Call your local branch for a copy.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | No Access To Construction Traffic |
EAN | 5036140358973 |
ECLASS Code | 40200103 |
Fixing Method | Wall Fix |
Material | Rigid PVC |
Overall Height | 450mm |
Overall Width | 600mm |
Primary Colour | Red |
Sign Type | Site Safety |
UNSPSC Code | 55121704 |