₹348.00
Ex VAT
₹410.64
Inc VAT
Product Details
Product Specification
Product Documents
Rigid PVC and Self-Adhesive.
As with most Health & Safety legislation, the requirements are fairly logical. In the case of fire, it must be clear to employees how to raise the alarm and what to do in a fire emergency. Ensure your alarm points are clearly visible, and make sure fire equipment can easily be found and used by the appropriate people.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Dry Powder Extinguisher |
EAN | 5036140358034 |
ECLASS Code | 40200103 |
Fixing Method | Self Adhesive |
Material | Vinyl |
Overall Height | 300mm |
Overall Width | 100mm |
Primary Colour | White |
Sign Type | Fire |
UNSPSC Code | 55121704 |