noscriptSolent Spill Control IBC Spill Pallet, 1150L Capacity, 1225 x 6100 x 2340mm . | Cromwell Tools
logo

Solent Spill Control

IBC Spill Pallet, 1150L Capacity, 1225 x 6100 x 2340mm

SKU:

SOL7410104C

MPN:

.

₹311173.00

Ex VAT

₹367184.14

Inc VAT

OUT OF STOCK

    Product Details

    These extra-heavy-duty rotational moulded IBC (intermediate bulk container) spill pallets are designed for efficient storage of single or double IBCs. Available in various capacities, these pallets are constructed from 100% durable polyethylene, ensuring protection against harsh elements. Their robust design contains any spills to prevent accidents and waterway contamination, while fitted grids provide added support. The pallets also feature forklift pockets for easy transport.


    Features and Benefits
    • Made from durable polyethylene to protect against the elements and resistance to chemicals and oils
    • Available in varying capacities to deal with various sized spills/containers
    • Contains spills to prevent accidents and waterway contamination
    • Fitted with grids for added support
    • Forklift pockets in the base make for easy transport
    • Corrosion-free and suitable for containing corrosive chemicals
    • Removable decking assists cleaning
    • Reusable for a cost-effective solution to spill control and chemical storage


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Solent Spill Control

    Capacity

    1150L

    EAN

    5036140390300

    ECLASS Code

    30010300

    For Use With

    2 x IBC

    Material

    Polyethylene

    Overall Depth

    6100m

    Overall Height

    2340mm

    Overall Width

    1225mm

    Type

    IBC Spill Pallet

    UNSPSC Code

    47131900