SKU:
SOL7410030A
MPN:
P3230504
₹120445.00
Ex VAT
₹142125.10
Inc VAT
2 Variations Available
Product Details
Product Specification
For the safe storage of liquids, fluids and chemicals, these bunded cupboards are designed to contain harmful liquids and sustances in the event of a leak or spill.
Features and Benefits
• Polyethylene construction makes for a corrosion free product even with oils or chemicals stored
• Available in a variety of storage capacities to suit your needs
• Lockable for security
• Shelved inner for easy storage of chemicals and other potentially hazardous equipment if spilled
Standards
• EC and UK compliant
Attribute | Value |
---|---|
Brand | Solent Spill Control |
Capacity | 30L |
EAN | 5036140390188 |
ECLASS Code | 30010300 |
For Use With | P3230606 P3230908 |
Material | Polyethylene |
MFR Part No. | P3230504 |
Overall Depth | 420mm |
Overall Height | 990mm |
Overall Width | 550mm |
Type | Drum Storage Cabinet |
UNSPSC Code | 47131900 |