noscriptSolent Spill Control Drip Tray, 205L Capacity, 870 x 870 x 190mm P3240802 | Cromwell Tools
logo

Solent Spill Control

Drip Tray, 205L Capacity, 870 x 870 x 190mm

SKU:

SOL7410900A

MPN:

P3240802

₹25653.00

Ex VAT

₹30270.54

Inc VAT

OUT OF STOCK

    Product Details

    Catch spills before they cause an accident or get into waterways with this spill containment tray. Ideal as a preemptive solution to leaks, these trays are easy to clean and reuse.


    Features and Benefits
    • Manufactured from UV, chemical-resistant polyethylene that doesn't corrode
    • 205 litre capacity to ensure there is ample containment of any spills
    • Lightweight drum tray for easy transport
    • Ideal for catching and containing spills and leaks during liquid dispensing
    • Helps to keep work areas clean
    • Stackable design saves on storage space when not required
    • Reusable for a cost-effective solution to spill control


    Product Specification
    Attribute
    Value

    Brand

    Solent Spill Control

    Capacity

    205L

    EAN

    5036140390546

    ECLASS Code

    30010300

    For Use With

    1 x 205L Oil Drum

    Material

    Polyethylene

    MFR Part No.

    P3240802

    Overall Depth

    870mm

    Overall Height

    190mm

    Overall Width

    870mm

    Type

    Drip Tray

    UNSPSC Code

    47131900