₹1571.00
Ex VAT
₹1853.78
Inc VAT
Product Details
Product Specification
Product Documents
These robust PVC signs can be quickly attached to z-barrier systems and may also be used independently on flat surfaces to further highlight restrictions.
Features and Benefits
• Fast and easy to attach to z-barrier system allowing you to quickly enforce restrictions or warnings
• Constructed from rigid PVC that can be easily attached to z-barrier or mounted to the wall
• Fully compliant with Health & Safety legislation and BS EN ISO 7010
• Can be used independently on flat surfaces to further highlight restrictions
Typical Applications
• Warehouses
• Industrial
• Construction
Notes
• Selection of Prohibition signs available
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Strictly No Admittance |
EAN | 5036140359628 |
ECLASS Code | 40200104 |
Fixing Method | Wall Fix |
Material | Rigid PVC |
Overall Height | 300mm |
Overall Width | 200mm |
Primary Colour | Yellow |
Sign Type | No Entry |
UNSPSC Code | 55121718 |