₹1810.00
Ex VAT
₹2135.80
Inc VAT
Product Details
Product Specification
Product Documents
Used to advise of what cannot be done, be this entry into certain areas of your premises or the use of particular machinery for example.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | No Thoroughfare |
EAN | 5036140361348 |
ECLASS Code | 40200104 |
Fixing Method | Wall Fix |
Material | Rigid PVC |
Overall Height | 420mm |
Overall Width | 297mm |
Primary Colour | White |
Sign Type | No Entry |
UNSPSC Code | 55121718 |