noscriptMatlock Keyed Padlock, Keyed Different, Steel, Yellow, 54mm Width, Weatherproof | Cromwell Tools
logo

Matlock

Keyed Padlock, Keyed Different, Steel, Yellow, 54mm Width, Weatherproof

SKU:

MTL9507626K

₹1892.00

Ex VAT

₹2232.56

Inc VAT

IN STOCK (50+)

    Product Details

    Laminated steel body with hardened steel shackle, double locking mechanism and anti-pick cylinder. The PU coating makes this the most weather-resistant padlock. Ideally suitable for medium security for indoor and outdoor use in the harshest corrosive environments. For use on marine/brewery storage, haulage and warehouses etc.


    Product Documents
    Product Specification
    Attribute
    Value

    Body Colour

    Yellow

    Body Material

    Steel

    Body Width

    54mm

    Brand

    Matlock

    EAN

    5036140005471

    ECLASS Code

    25010105

    Key Type

    Keyed Different

    MFR Part No.

    803W2L

    Pack Quantity

    Single

    Padlock Type

    Keyed Padlock

    Shackle Diameter

    10.7mm

    Shackle Material

    Hardened Steel

    UNSPSC Code

    46171501

    Weatherproof

    Yes