SKU:
SSF9641870K
MPN:
MA04640R
₹5486.00
Ex VAT
₹6473.48
Inc VAT
Product Details
Product Specification
Product Documents
SiteSafe produce rigid and self-adhesive, informational, directional, mandatory and warning safety signs for use in the workplace they are an important legal requirement and, naturally, all our products comply fully with the relevant Health & Safety legislation.
SiteSafe is a specialist in this type of signage the range includes mandatory safety signs, no smoking signs, fire exit signs and warning signs - so if you require a specific sign that isn't shown here, whatever your requirements, please contact your local distributor and we'll be happy to help.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Safety Helmets Must Be Worn |
EAN | 5036140358317 |
ECLASS Code | 40200101 |
Fixing Method | Wall Fix |
Material | Rigid PVC |
Overall Height | 594mm |
Overall Width | 420mm |
Primary Colour | White |
Sign Type | Head Protection |
Standards Met | BS EN ISO7010 |
UNSPSC Code | 55121718 |