logo

Avon

Return Pipeline Identification Tape 50mm x 33m

SKU:

AVN9642150K

₹2819.00

Ex VAT

₹3326.42

Inc VAT

OUT OF STOCK

    Product Details

    Suitable for use at filling points, drain valves, stops and flanging points.
    It is recommended that pipes be clearly labelled at points where contents of the pipes could be exposed.
    Polypropylene coated vinyl tape for durability.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    EAN

    5036140077201

    ECLASS Code

    23330207

    Legend Colour

    Black

    Material

    Vinyl

    Overall Length

    33m

    Overall Width

    50mm

    Service Temperature Range

    40 to +70°C

    Standards Met

    92/58 EEC Pipemarking Directive BS1710 BS4800

    Tape Colour

    White

    Tape Legend

    Return

    Tape Type

    Pipeline Identification

    UNSPSC Code

    31201524

    Weight

    200g