noscriptSitesafe First Aiders Rigid PVC Sign 250mm x 100mm FA01719R | Cromwell Tools
logo

Sitesafe

First Aiders Rigid PVC Sign 250mm x 100mm

SKU:

SSF9644920K

MPN:

FA01719R

₹623.00

Ex VAT

₹735.14

Inc VAT

IN STOCK (34)

    Product Details

    SiteSafe produce rigid and self-adhesive, informational, directional, mandatory and warning safety signs for use in the workplace they are an important legal requirement and, naturally, all our products comply fully with the relevant Health & Safety legislation.


    SiteSafe is a specialist in this type of signage the range includes mandatory safety signs, no smoking signs, fire exit signs and warning signs - so if you require a specific sign that isn't shown here, whatever your requirements, please contact your local distributor and we'll be happy to help.


    Product Documents
    Product Specification
    Attribute
    Value

    Braille

    No

    Brand

    Sitesafe

    Description

    Your First Aiders Are

    EAN

    5036140358782

    ECLASS Code

    40200102

    Fixing Method

    Wall Fix

    Legend/Symbol Colour

    White

    Material

    Rigid PVC

    Overall Height

    100mm

    Overall Width

    250mm

    Primary Colour

    Green

    Sign Type

    First Aid

    UNSPSC Code

    55121718