noscriptSolent Spill Control Spill Kit Cover, For Use on Spill Wheeled Bins, Chemical Applications, PVC Material A0100240 | Cromwell Tools
logo

Solent Spill Control

Spill Kit Cover, For Use on Spill Wheeled Bins, Chemical Applications, PVC Material

SKU:

SOL7423291B

MPN:

A0100240

₹6880.00

Ex VAT

₹8118.40

Inc VAT

IN STOCK (3)

    Product Details

    Yellow, weatherproof PVC covers with elasticated cord to allow fitting over the top of a 2-wheeled wheelie bin spill kit. Depleted spill kits are classified as ISO 14001 non-conformity.


    Features and Benefits
    • Waterproof cover for spill kits ensures the contents are ruined by moisture
    • A4 sized pouch allows an audit sheet to be inserted
    • Tamperproof tape on the container and cover allows anyone to see whether the contents have been used or not
    • Elasticated cord allows the cover to be tightened over wheelie bin spill kits


    Standards
    • BS 7959


    Product Specification
    Attribute
    Value

    Brand

    Solent Spill Control

    Colour

    Yellow

    ECLASS Code

    30010300

    Material

    Polyurethane

    Special Features

    Reusable

    Standards Met

    ISO 9001:2015

    Type

    Spill Kit Cover

    UNSPSC Code

    47131901