noscriptMatlock Sign Pocket, Plastic, Red/White, A4 | Cromwell Tools
logo

Matlock

Sign Pocket, Plastic, Red/White, A4

SKU:

MTL9927010K

₹844.00

Ex VAT

₹995.92

Inc VAT

IN STOCK (50+)

    Product Details

    This robust and flexible sign pocket is designed for use with the Matlock® Z-Barrier system (sold separately) and allows the user to quickly create and display their own signs.


    Features and Benefits
    • Designed to hold A4 standard size items to allow quick creation of paper or card signs as needed
    • Easy to use flexible pocket that can be quickly moved and attached to any part of the Z-barrier system sold separately here
    • Robust pocket to hold and protect sign
    • Easy cord hanging and hooks to attach securely to the Z-barrier system
    • Bottom edge press together line zip edge to protect and prevent water damage


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Colour

    Red/White

    EAN

    5036140153127

    ECLASS Code

    40029102

    Height

    20mm

    Length

    330mm

    Material

    Plastic

    MFR Part No.

    MTL-992-7010K

    Type

    Sign Pocket

    UNSPSC Code

    23152206

    Width

    265mm