SKU:
SOL7420820A
MPN:
SOL7420820A
₹10290.00
Ex VAT
₹11524.80
Inc VAT
Product Details
Product Specification
Maintenance Absorbent pads and rolls are an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace, Black / Grey in colour, they absorb both water and oil based fluids. They are also an excellent item to supplement our Spill Kits and Spill Centres.
Features and Benefits
• 36L absorbent capacity for effective clean up of spills
• Suited for maintenance spills and grey in colour to denote this
• Supplied in a cardboard dispenser box for ease of deployment
• Once the product has been used it must be disposed of according to local and national regulations
Standards
• BS 7959-1:2004
Attribute | Value |
---|---|
Absorbent Capacity | 36L |
Application | Maintenance |
Brand | Solent Spill Control |
ECLASS Code | 30020000 |
Overall Length | 15m |
Overall Width | 40cm |
Pack Quantity | Single Roll |
UNSPSC Code | 47131909 |