₹12051.00
Ex VAT
₹14220.18
Inc VAT
Product Details
Product Specification
This spark resistant scraper from Kennedy® is manufactured from aluminium-bronze to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments.
Features and Benefits
• Resistant to sparks that standard tools could create
Typical Applications
Petroleum and chemical manufacturing
Spray booth operations
Marine industry
Mining
Paper industries
Settings where flammable vapours or combustible residues are present
Notes
• Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark resistant properties, is essential.
Attribute | Value |
---|---|
Blade Length | 95mm |
Blade Material | Aluminium Bronze |
Blade Width | 75mm |
Brand | Kennedy-Pro |
EAN | 5036140298880 |
ECLASS Code | 21040801 |
Overall Length | 200mmmm |
Type | Non-Sparking Safety Knife |
UNSPSC Code | 27112601 |