₹229.00
Ex VAT
₹270.22
Inc VAT
Product Details
Product Specification
For scraping paint and varnish off wood. High carbon steel double edged blade. Convex edges to reduce surface damage. Bi-material comfort grip. Supplied with a two or four edge blade.
The replacement blades are one piece - two or four edged and be changed by unscrewing from the handle and rotating to a new edge.
Attribute | Value |
---|---|
Blade Dimensions | 7x38 |
Blade Length | 7mm |
Blade Material | High Carbon Steel |
Blade Width | 38mm |
Brand | KennedyPro |
EAN | 5036140114067 |
ECLASS Code | 21040801 |
Handle Material | No Handle Included |
Number of Scraping Edges | 2 |
Overall Length | 50mm |
Pack Quantity | 1 |
Point Type | Chisel Point |
Tang Type | Half Tang |
Type | Replacement Blade |
UNSPSC Code | 27112601 |