₹10683.00
Ex VAT
₹12605.94
Inc VAT
Product Details
Product Specification
Product Documents
These industrial quality engineer's files from Kennedy are available in a comprehensive range of shapes and sizes to suit every requirement.
Features and Benefits
• Includes a wide variety of file types to suit a range of materials
• Manufactured from high quality metal
• Needle files supplied in a plastic wallet for convenient storage
Contents
• 3x 150mm flat files
• 3x 255mm flat files
• 2x 150mm half round file
• 2x 255mm half round file
• 1x 150mm round file
• 1x 255mm round file
• 1x 6-piece needle file set (supplied in a PVC wallet)
Typical Applications
• Second cut for finer filing
Standards
• BS498 : 1990
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140091955 |
ECLASS Code | 21042100 |
Number of Pieces | 18 |
Overall Length | 150 255mm |
Shape | Flat Half Round Round |
Standards Met | BS498:1990 |
Type of Cut | Second |
UNSPSC Code | 27111905 |