SKU:
KEN5950140K
MPN:
.
₹10141.00
Ex VAT
₹11966.38
Inc VAT
2 Variations Available
Product Details
Product Specification
Chrome vanadium steel blades with magnetic tips. Fitted with a unique dual grip triangular handle which has been designed for improved user comfort, allowing more torque to be applied. DIN ISO2380/8764
The benefits of having properly organised tool storage and control include:
• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.
• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.
• Rapid tool location for instant use.
• Protection of expensive kit.
• Prevention of tools sliding around during transit.
• Avoids loss or theft of tools.
• Easy to see if tools are not replaced.
• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery
Attribute | Value |
---|---|
Brand | KennedyPro |
ECLASS Code | 21043090 |
Includes | Crosspoint: No.2 x Stubby, No.2 x 100mm, No.2 x 150mm Flared: 6.3mm stubby, 6.3 x 150mm, 9.5 x 250mm Parallel: 5.0 x 100mm, 5.0 x 200mm, 5.0 x 250mm PZ: No.1 x 75mm, No.2 x 100mm, No.3 x 150mm |
Insulated | No |
Kit Type | Screwdriver Set |
Number of Pieces | 12 |
Product Type | Pro-Torq Screwdriver Set in 2/3 Width Foam Inlay for Tool Cabinets |
UNSPSC Code | 27113201 |