SKU:
KEN5950200K
MPN:
.
₹33301.00
Ex VAT
₹39295.18
Inc VAT
2 Variations Available
Product Details
Product Specification
• Grips nuts and bolts which are up to 95% rounded off.
• Will not damage new, worn or rusted nuts and bolts.
• Fits a wide range Metric, UNC, UNF, BSW, BSF and E-Torx® sizes.
• Unique 'Double-Knurl' for high grip.
• Chrome Vanadium Side Drive Socket Sets.
• Fully chrome plated finish for easy clean.
The benefits of having properly organised tool storage and control include:
• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.
• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.
• Rapid tool location for instant use.
• Protection of expensive kit.
• Prevention of tools sliding around during transit.
• Avoids loss or theft of tools.
• Easy to see if tools are not replaced.
• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery
Attribute | Value |
---|---|
Brand | KennedyPro |
ECLASS Code | 21043090 |
Includes | 75, 125 and 250mm Extension Bars Foam Inlay Ken-Grip® metric Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22,23, 24, 25, 26, 27, 30 and 32mm. Quick Release Ratchet Handle Sliding T-handle Spark Plug Sockets: M10 and M14. Universal Joint |
Insulated | No |
Kit Type | Socket Set |
Number of Pieces | 30 |
Product Type | Metric Ken-Grip 1/2in. Square Drive Socket Set in 2/3 Foam Inlay for Tool Cabinets |
UNSPSC Code | 27113201 |