₹3182.00
Ex VAT
₹3754.76
Inc VAT
Product Details
Product Specification
Product Documents
This square mouth shovel is made from a high-tensile tubular steel construction with 'YD' handle which is designed for heavy industrial and professional use.
Features and Benefits
• Carbon Steel blade and steel shaft offers durability and resilience
• Epoxy coated blade resists corrosion
• YD handle fits comfortably in both hands and reduces strain
Typical Applications
• Domestic
• Construction
• Gardening
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Epoxy |
Blade Length | 300mm |
Blade Material | Carbon Steel |
Blade Width | 240mm |
Brand | Rutland |
EAN | 5036140468443 |
ECLASS Code | 21041001 |
Handle Length | 665mm |
Handle Type | D-Grip |
Insulated | No |
Overall Length | 1000mm |
Product Type | Shovel |
Protection Features | Rustproof |
Shaft Material | Steel |
Telescopic | No |
Type | Square Mouth Shovel |
UNSPSC Code | 27112004 |