₹7630.00
Ex VAT
₹9003.40
Inc VAT
Product Details
Product Specification
Product Documents
The post hole digger has a 60mm mushroom head at one end and a bevelled chisel edge at the other. It is frequently used for digging small holes in earth. With a durable design, this post hole digger is manufactured from steel and has been heat treated for enhanced strength.
Features and Benefits
• Carbon steel blade and shaft offers durability and resilience
• Bevelled chisel blade improves control and easily penetrates hard ground
• Weighing 7.7kg, this post hole bar offers stability and reliability
Typical Applications
• Ideal for use when specifically digging holes with the intention of placing fence posts or poles
Attribute | Value |
---|---|
Action Type | Digging |
Blade Finish/Coating | No Coating |
Blade Length | 230mm |
Blade Material | Carbon Steel |
Blade Width | 60mm |
Brand | Sitesafe |
EAN | 5036140228290 |
ECLASS Code | 21041000 |
Handle Material | Steel |
Insulated | No |
Length | 1800mm |
UNSPSC Code | 27112013 |
Warranty | No |
Weight Each | 7.7kg |