₹13584.00
Ex VAT
₹16029.12
Inc VAT
Product Details
Product Specification
Product Documents
Designed for forcing posts into the ground when putting up fences or boundary posts, this all steel construction post rammer is the safe and suitable way to make easy work of it. With a handle either side, the user can easily deliver force in concentrated and precise way. It has a diameter of 150mm (6in.), ensuring it is suitable for use on a variety of post sizes.
Features and Benefits
• Steel blade offers durability and resilience
• Handles either side to deliver force in a precise manner
• Weighing just 14.5kg, reduces fatigue and makes it easy to handle
• Delivers impressive force with minimal effort on the part of the user
• Safer and more accurate than sledge or club hammers
Typical Applications
• Ideal for ramming posts into the ground with precision and force
Attribute | Value |
---|---|
Action Type | Ramming |
Blade Finish/Coating | No Coating |
Blade/Head Material | Steel |
Brand | Sitesafe |
EAN | 5036140228306 |
ECLASS Code | 21041000 |
For Use With | Fence Posts |
Handle Material | Steel |
Head Length | 710mm |
Head Weight | 14.5kg |
Head Width | 150mm |
Insulated | No |
MFR Part No. | 5226569E |
Overall Length | 710mm |
Overall Weight | 14.5kgkg |
UNSPSC Code | 27112000 |
Warranty | No |