₹57.00
Ex VAT
₹67.26
Inc VAT
5 Variations Available
Product Details
Product Specification
These replacement hammer wedges are built to fix to the correct hammer handle. They are manufactured from high grade steel. Available in different sizes.
Features and Benefits
• Various sizes of hammer wedge
• Available in different sizes
• Manufactured from high grade steel
Typical Applications
• To be fixed to hammers
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140113640 |
For Head Weight | 3lb to 7lb |
UNSPSC Code | 27111610 |
Wedge Length | 23mm |
Wedge Material | Steel |
Wedge Shape | Flat |
Wedge Size | Size 3 |
Wedge Thickness | 7.5mm |
Wedge Width | 19mm |