₹1156.00
Ex VAT
₹1364.08
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These flexible buckets can be used for mixing plaster or cement, moving rubble and various other jobs around the garden, household and building site. Available in a range of sizes and colours.
Features and Benefits
• Extremely versatile and virtually indestructible
• Available in two colours to allow you to select according to your preference
• Can be purchased in varying sizes to suit your needs
Typical Applications
• Construction
• Paint Mixing
• Cement Mixing
• Material Storage
• Garden Waste
Attribute | Value |
---|---|
Body Colour | Blue |
Brand | Sitesafe |
EAN | 5036140244313 |
ECLASS Code | 20050190 |
Handle Material | Plastic |
Material | Plastic |
Type | Multi Purpose Bucket |
UNSPSC Code | 47121804 |
Wall Movement | Flexible |