₹1584.00
Ex VAT
₹1869.12
Inc VAT
Product Details
Product Specification
Product Documents
Extremely versatile and virtually indestructible, this green, flexible garden bucket can be used for moving soil, garden waste, rubble and various other jobs around a garden or building site. With a large 460mm diameter and 42 litre capacity, the plastic, integrated handles allow the user to easily transport loads.
Features and Benefits
• Plastic construction is highly durable, weatherproof and resilient for a long product life
• Integrated handles make it easier to transport your required materials
• Large diameter and 42 litre capacity ensures the product can hold an ample amount of your desired material
• Flexible nature bolsters the versatility of the product
Typical Applications
• Construction
• Gardening and Contractors
• Domestic
Attribute | Value |
---|---|
Body Colour | Green |
Brand | Rutland |
EAN | 5036140244306 |
ECLASS Code | 20050190 |
Handle Material | Plastic |
Material | Plastic |
Type | Garden Bucket |
UNSPSC Code | 47121804 |
Wall Movement | Flexible |