₹393.00
Ex VAT
₹463.74
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
With a galvanised steel handle, rotating plastic grip, and a large capacity these buckets are suited for heavy duty environments. Both feature a rounded edge and a wide pouring lip, with one product constructed from plastic and the other from Rubatype. Rigid construction makes for an easy clean as well as being resistant to wear and tear.
Features and Benefits
• With a 3 gallon (13.5 litre) capacity, it saves you time when refilling
• Possesses a galvanised steel handle for stability and durability
• Rotating plastic grip adds comfort when carrying heavy loads
• Available in plastic and rubatype, both easy to clean and highly robust
• Rounded, reinforced edge to bolster strength and to protect the body of the bucket
Typical Applications
• Ideal for use on busy construction sites for a host of liquids and materials as well as for more general purpose uses that require a heavy duty bucket
Notes
• KEN9078030K possesses a medium 'V' lip
• KEN9078130K possesses a large 'V' lip
Attribute | Value |
---|---|
Body Colour | Black |
Brand | Kennedy |
Bucket Features | Rounded Reinforced Edge Wide Pouring Lip |
EAN | 5036140326538 |
ECLASS Code | 20050190 |
Handle Material | Plastic Steel |
Material | Plastic |
Type | Bucket |
UNSPSC Code | 47121804 |
Wall Movement | Rigid |