₹67.00
Ex VAT
₹75.04
Inc VAT
Product Details
Product Specification
TX
TiN Coated bits improve wear resistance, protect gripping points from the rigors of repetitive use. For use with hand and power tools.
Features and Benefits
•Can be used with both hand and power tools for versatility of use
•TiN (Titanium Nitride) coating bolsters the bits resistance to corrosion as well as overall wear and tear
Typical Applications
•DIY
•Plumbing
•Construction
Attribute | Value |
---|---|
Bit Material | Titanium |
Bit Type | Torx |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140494671 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 25mm |
Special Features | Wear Resistance |
Tip Size | TX30 |
UNSPSC Code | 27112814 |