₹1130.00
Ex VAT
₹1333.40
Inc VAT
Product Details
Product Specification
Product Documents
Designed for comfort and ease of use, this knife has an auto-retractable blade and bi-material comfort grip. It also features quick blade release and easy release blade storage in the body of the knife. Supplied with 4 blades.
Features and Benefits
• Spring loaded slide mechanism maintains a secure closure
• Bi-material body provides a high level of grip while remaining comfortable to use
• Supplied with 4 blades with easy access handle storage
Typical Applications
• Retail
• Warehousing
• Production Line
• Industrial
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Self-retracting |
Blade Shape | Straight |
Brand | Kennedy |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap Strech Film |
EAN | 5036140243484 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Black |
Handle Material | Bi-Material |
Insulated | No |
MFR Part No. | SX660 |
Overall Length | 173mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |