₹833.00
Ex VAT
₹982.94
Inc VAT
Product Details
Product Specification
Product Documents
Constructed from high-grade alloy steel of grade 12.9, this range of hexagon socket head cap screws is suited for all high tensile applications. With an ISO metric thread size of M5, the screws vary in length to suit a range of applications. Each product has a maximum operating temperature of 300°C.
Features and Benefits
• Manufactured from a high grade (12.9) alloy steel for durability and resilience
• Available in a variety of lengths to suit your specific applications
• Deep head for optimum loadability and ease of drive
• 'As produced' finish offers some immediate protection to the product
Typical Applications
• Automotive
• Construction
• Engineering
• DIY
Standards
• Conforms to BS EN ISO 898/1
• Conforms to DIN 912
• Conforms to ISO 4762
Notes
• 'As produced' finish does not protect the product long term against corrosion or wear and tear
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driver Head Size | 4mm |
Driving Features | Hexagon Socket |
EAN | 5036140302303 |
Grade | 12.9 |
Head Depth | 5mm |
Head Diameter | 8mm |
Head Shape | Cylindrical |
Length | 14mm |
Material | Steel |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M5 |
UNSPSC Code | 31161501 |