₹9.89
Ex VAT
₹11.67
Inc VAT
Product Details
Product Specification
High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile
applications. Maximum operating temperature (unplated): 300°C.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driver Head Size | 2mm |
Driving Features | Hexagon Socket |
EAN | 5036140302235 |
Grade | 12.9 |
Head Depth | 2.5mm |
Head Diameter | 4.5mm |
Head Shape | Cylindrical |
Length | 5mm |
Material | Steel |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M2.5 |
UNSPSC Code | 31161501 |