noscriptQualfast M12 x 45 mm Socket Countersunk Head Screw, BZP, GR-10.9 . | Cromwell Tools
logo

Qualfast

M12 x 45 mm Socket Countersunk Head Screw, BZP, GR-10.9

SKU:

QFT6041005F

MPN:

.

₹88.07

Ex VAT

₹103.92

Inc VAT

IN STOCK (50+)

    Product Details

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9.
    Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C. For applications that require a flush finished surface. Precisely controlled countersink angle allows maximum flushness and sidewall contact.
    Dimensions to DIN7991


    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    EAN

    5036140310179

    Grade

    10.9

    Head Shape

    Countersunk

    Length

    45mm

    Material

    Steel

    Surface Treatment

    Zinc Plated

    Thread

    Metric

    Thread Size

    M12

    UNSPSC Code

    31161501