logo

Qualfast

5/16UNF x 1. Socket Head Cap Screw, , GR-12.9

SKU:

QFT6011583K

MPN:

.

₹26.57

Ex VAT

₹31.35

Inc VAT

IN STOCK (50+)

    Product Details

    Socket Head Cap Screws
    UNF
    Grade 12.9
    Self Colour
    ANSI B18.3 (BS2470 1936 Ser.)
    High Grade Alloy Steel Suitable for all high tensile applications.


    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    Qualfast

    Driver Head Size

    7/32mm

    Driving Features

    Hexagon Socket

    EAN

    5036140307056

    Grade

    12.9

    Head Depth

    0.312mm

    Head Diameter

    0.437mm

    Head Shape

    Cylindrical

    Length

    1in.

    Material

    Alloy Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    UNF

    Thread Size

    5/16in.

    UNSPSC Code

    31161501