₹1603.00
Ex VAT
₹1891.54
Inc VAT
Product Details
Product Specification
Product Documents
Bosch Style Chisels
For Bosch: GBH7/45, UBH6/35, UBH12/50, USH6, 11202, 11203, 11204, 11206, 11208, 11209. AEG
(Atlas Copco): PHD26, PH38, PHD38, PH240D, PH350D. Black & Decker: HD2032, HD2038, P8032, P8038.
19mm hex shank with single flat and round tang.
Attribute | Value |
---|---|
Brand | Kennedy |
Chisel Cutting Edge | 25mm |
Chisel Type | Flat Chisel |
EAN | 5036140104631 |
ECLASS Code | 21049104 |
Item | Power Tool Chisels |
MFR Part No. | P206A29K0380 |
Overall Length | 380mm |
Overall Width | 25mm |
Pack Quantity | 1 |
Shank Type | Hex |
UNSPSC Code | 27112800 |