₹5875.00
Ex Tax
₹6932.50
Inc Tax
Product Details
Product Specification
Product Documents
Introducing the Kobe Hammer & Chisel Kit, a comprehensive set designed for precision and versatility in various applications. This kit comes complete with essential attachments, including a flat chisel, spot weld breaker, taper punch, and rivet cutter, ensuring you have the right tool for the job. The variable power regulator provides control over the tool's intensity, allowing you to tailor the performance to the specific task at hand. Compatible with all standard 0.401" shank tools, this kit offers flexibility and ease of use. With a 1/4" NPT air inlet thread suitable for a 10mm air hose, the tool operates efficiently at 90psi air pressure, requiring a minimal 4cfm* air consumption. Whether you're breaking spot welds, cutting rivets, or handling various metalworking tasks, the Kobe Hammer & Chisel Kit delivers the power and precision needed for professional results.
Features and Benefits
• Comprehensive kit includes a flat chisel, spot weld breaker, taper punch, and rivet cutter for versatile applications
• Variable power regulator allows precise control over tool intensity, adapting to different tasks
• Accepts all standard 0.401" shank tools, providing flexibility and compatibility with a range of attachments
• 1/4" NPT air inlet thread designed for a 10mm air hose ensures efficient operation.
• Operates at 90psi air pressure with a minimal 4cfm* air consumption, delivering powerful and efficient performance for various metalworking tasks
Specifications
• Stroke length: 40mm
• Sound pressure level: 112dBA
• Sound power level: 121dBA
• Vibration level: 15.5m/s2
• Overall length: 135mm
*Based on a 15 second cycle per minute average use.
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 1/4 NPT |
Blows per Minute | 5,000bpm |
Brand | Kobe Red Line |
Compatible Hose Inner Diameter | 10mm |
EAN | 5036140089327 |
ECLASS Code | 21060400 |
Handle Style | Pistol Grip |
Includes | Flat Chisel Pistol Grip Hammer Retaining Spring Rivet Cutter Set of four 0.401 Spot Weld Breaker Taper Punch |
Material | Alloy Steel |
MFR Part No. | HP5040K |
Model Number | HP5040K |
Overall Height | 160mm |
Overall Length | 145mm |
Overall Width | 51mm |
Speed Features | Single Speed |
Stroke Length | 40mm |
UNSPSC Code | 27131504 |
Weight | 1.4kg |