₹22084.00
Ex VAT
₹26059.12
Inc VAT
Product Details
Product Specification
Product Documents
SCF2206K
Multi-purpose kit containing: one of each of the following surface preparation discs - fine, medium & coarse. 2x abrasive disc grades - P36, P60, P80 & P120.
1x 6mm diameter shank to fit the backing pad. Includes: GDA2206L Angle Die Grinder. Kobe angle die grinder. Supplied in a sturdy plastic carry case.
*Based on a 15 second cycle per minute average use.
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 0.25in. |
Brand | Kobe Red Line |
EAN | 5036140045675 |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Height | 75mm |
Includes | (2)50mm Surface Preparation Disc Coarse 2)50mm Surface Preparation Disc Fine 2)50mm Surface Preparation Disc Medium (2) Collet Spanner (2) Each 36, 60, 80, 120g Abrasive Disc 50mm Backing Pad 6mm Long Shank Collet Moulded Plastic Carry Case |
Item | Air Die Grinder |
Length | 155mm |
MFR Part No. | SCF2206K |
Model Number | SCF2206K |
No Load Speed | 22,000rpm |
Noise / Vibration Information | Sound Power Level: 99dBA Sound Pressure Level: 85dBA Vibration Level: 7.0m/s² |
Power Source | Air |
Throttle Features | Safety Release Throttle Variable Speed |
UNSPSC Code | 27112704 |
Weight | 0.5kg |