SKU:
TFF9616311B
₹131.00
Ex VAT
₹146.72
Inc VAT
Product Details
Product Specification
Polyurethane coating on a 13 gauge seamless knitted nylon liner with knitted elasticated cuffs. Polyurethane coating to palms and fingertips provides dexterity and strong abrasion resistance for the handling of fine and dirty objects. Added surface to provide extra grip during application.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Polyurethane |
Colour | White |
EAN | 5036140211063 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 2 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
Series | Tufflite |
Size | 7 |
UNSPSC Code | 53102504 |